Shop All Insulated Tool Sets
Itl
1000V General Utility Insulated Tool Set, 12-Piece
Mfr # 00008
Zoro # G8730346
Free Shipping & Returns
$722.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Measurement Type SAE
- Insulated / Uninsulated Insulated
- Number of Pieces 12
- Cutting Tools Included None
- Tool Storage Type Included Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 00008
- Zoro # G8730346
- Country of Origin United Kingdom
- Category Insulated Tool Sets
Dimensions
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
Insulated Tool Kit, Tool Storage Type Tool Case, Measurement Type SAE, Drive Size Sockets Not Included, Number of Pieces 12, Pliers Included 10 in Water Pump, 7 in High Leverage Diagonal Cutting, 8 in Long Nose, 9 in Linemans, Sockets, Drive Tools, and Accessories Included None, Wrenches Included None, Cutting Tools Included None, Plumbing Tools Included None, Electrical and Telecom Tools Included 9 in Cable Cutter, Measuring and Testing Tools Included None, Miscellaneous Tools Included None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Straight Flute Hand Tap, Bottoming, 4 (11614)
- PROTO 1 in Drive Impact Socket 1 1/2 in Size, Standard Socket, black oxide (J10024T)
- CHICAGO-LATROBE 118° Carbide Tipped Jobber Length Drill Chicago-Latrobe CTD Bright HSS RHS/RHC 1/4-E (77653)
- GENERAL TOOLS Compass And Scriber (843-1)
- ITL 1000V Insulated 1/2" Drive Combination Socket Set, 19-Piece (03095)
- WIHA Insulated Tool Set, 10 pc. (32891)
- WIHA Insulated Socket Wrench Set, 13 pc. (31391)
- WIHA Insulated Journeymans Set 30 Pcs (32935)
- KNIPEX Insulated Socket Extension, 3/8" Dr, 10" L (98 35 250)
- WIHA Insulated Tool Set, 12 pc. (32894)
- GREENLEE Insulated Tool Set, 7 pc. (0159-01-INS)
- Itl Hand Tool Kits