Shop All General Hand Tool Kits
Itl
1000V General Purpose Insulated Tool Set, 9-Piece
Mfr # 00005
Zoro # G1364126
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Primary Application Electrical, and Telecommunication applications.
- Number of Pieces 9
- Includes 8" Combination Pliers,6-1/4" Long-Nose Pliers,8" Cable Cutter,8" Adjustable Wrench,1/8" x 3" Slotted Terminal Screwdriver,3/16" x 6" Slotted Electricians Screwdriver,1/4" x 6" Slotted Electricians Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,12-Pocket Tool Roll.
- Features Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Itl
- MFR # 00005
- Zoro # G1364126
- UPC # 810841030490
- Country of Origin United States
- Category General Hand Tool Kits
Details
SAE or Metric | SAE |
Primary Application | Electrical, and Telecommunication applications. |
Number of Pieces | 9 |
Includes | 8" Combination Pliers,6-1/4" Long-Nose Pliers,8" Cable Cutter,8" Adjustable Wrench,1/8" x 3" Slotted Terminal Screwdriver,3/16" x 6" Slotted Electricians Screwdriver,1/4" x 6" Slotted Electricians Screwdriver,No. 1 x 3" Phillips Screwdriver,No. 2 x 4" Phillips Screwdriver,12-Pocket Tool Roll. |
Features | Engineered Nylon 11 injection molded to tool for maximum personal protection,Virtually indestructible - cut, abrasion, and impact resistant,Meets stringent requirements for CAT "C" - cold impact rating. |
Tool Storage Type Included | Roll |
Sub-Category | Insulated Tool Kit |
Item | General Purpose Insulated Tool Set,1000V |
Description
General Purpose Insulated Tool Set,1000V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Masonry Drill Bit, 1/4", 4" L (87962)
- VAUGHAN & BUSHNELL 132 Nail Set (696-0)
- GREAT NECK 18-In Aluminum Pipe Wrench (APW18)
- MITEE-BITE PRODUCTS Cam Screws, Series 9, 1/2 - 13 X 1, 4 pcs. (10374)
- ITL 1000V Insulated 1/2-inch Drive Deep Socket Set, 11-Piece (00023)
- ITL 1000V Insulated 1/2-inch Drive Torque Wrench Set, 7-Piece (00025)
- ITL 1000V Insulated Imperial T-Handle Hex Key Set, 6-Piece (02667)
- APOLLO TOOLS 53 Piece Household Tool Kit with Tool Box (DT9773)
- COMMERCIAL 53 Piece Tool Kit (DT9408)
- GARANT Assembly Tool Kit, 40 Pieces (U68005 GARANT1)
- EZRED Repair Kit for 3/8" Ratchet (RK38)
- Itl General Hand Tool Kits