Shop All Barware and Beverage Service
Iti
Wine Bucket, 4.5 ltr. Stainless Steel
Mfr # IBS-III-D
Zoro # G7824887
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4.5 L
- Material Stainless Steel
- Color Silver
- Product Type Wine Bucket
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IBS-III-D
- Zoro # G7824887
- UPC # 026731008627
- Country of Origin India
- Category Barware and Beverage Service
Dimensions
Overall Height | 7 3/4 in |
Overall Diameter | 8 in |
Details
Item | Wine Bucket |
Capacity | 4.5 L |
Material | Stainless Steel |
Color | Silver |
Product Type | Wine Bucket |
NSF Certified | No |
Handle Included | Yes |
Description
Wine Bucket, Overall Width Not Applicable, Handle Included Yes, Product Type Wine Bucket, Capacity 4.5 L, Color Silver, Material Stainless Steel, Overall Diameter 8 in, Overall Height 7 3/4 in, NSF Certified No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRODYNE Cold Bowl On Ice (CB-3)
- ALBANESE WORLDS BEST Gummi Bears Sour 32Oz (53338)
- FRYMASTER Transformer, V/F Dual, 100/120V, 12/24V For - Part# Fm8074978 (FM8074978)
- SANI-LAV Mixing Paddle, 48 In, 304 Stainless Steel (2080)
- ITI Decanter, 13 oz. Glass PK24 (220)
- ITI Bar Shaker Based 16 oz. Stainless Steel PK12 (IBS-V-AB)
- ITI Ice Bucket, 4 qt. Stainless Steel (IBS-IV-D)
- ITI Cocktail Shaker, 10 oz. 3Pc (IBS-I-C)
- ITI Creamer Server 4-1/2 oz. Ceramic PK24 European White (PC-4-EW)
- ITI Cocktail Shaker, 3 Piece 8 oz. Stainless Steel (IBS-I-J)
- LELAND Leland Ms Cream 8g N20 Cream Whipper Chargers Two 50 Packs (1350-2)
- Iti Barware and Beverage Service