Shop All Serving Plates and Bowls
Iti
Wide Rim Plate, 6.5" Dia, PK36
Mfr # SB-65
Zoro # G009000541
product price: $166.99
/pk 36, $4.64/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Material Porcelain
- Product Type Wide Rim Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # SB-65
- Zoro # G009000541
- Country of Origin China
- Category Serving Plates and Bowls
Details
Item | Wide Rim Plate |
Color | Bright White |
Material | Porcelain |
Product Type | Wide Rim Plate |
Description
Wide Rim Plate, Product Type Wide Rim Plate, Color Bright White, Diameter 6 1/2 in, Material Porcelain, Overall Length Not Applicable, Overall Width Not Applicable, Pattern Sunburst, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Beverage Napkin, White, 1/8 Fold, PK4000 (409177)
- DEVILBISS AUTOMOTIVE REFINISHING PT-52 TANK LINER-order by 10's only (DV192143)
- FOLLETT Thermal Expansion Valve 975 Valve (00130997)
- PFALTZGRAFF TEASPOON SS SET OF 4 (5087318)
- ITI Menudo Bowl, 60 oz., Ceramic American White PK24 (MB-8)
- ITI Plate, 6-1/2", Ceramic American White PK36 (VA-6)
- ITI Fruit Bowl, 4 oz., Ceramic American White PK36 (NP-11)
- ITI Bouillon, 7 oz., Ceramic Bright White PK36 (AM-4)
- ITI Bouillon, 7 oz., Ceramic European White PK36 (DO-4)
- ITI Plate, 6-1/4", Ceramic Bright White PK36 (EL-6)
- CARLISLE FOODSERVICE Nappie Bowl, 5.10 in Dia, 9.30 fl oz (KL11825)
- Iti Serving Plates and Bowls