Shop All Drinking Glasses
Iti
White Wine Glass, 8 Oz, PK24
Mfr # 5412
Zoro # G7923693
product price: $45.95
/pk 24, $1.91/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type White Wine Glass
- Size 8 oz
- Color Clear
- Material glass
- Pattern Grand Vino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 5412
- Zoro # G7923693
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 8 oz |
Bottom Diameter | 2 5/8 in |
Details
Item | White Wine Glass |
Type | White Wine Glass |
Color | Clear |
Material | glass |
Pattern | Grand Vino |
Product Type | White Wine Glass |
Description
White Wine Glass, Product Type White Wine Glass, Color Clear, Material Glass, Bottom Diameter 2 5/8 in, Capacity 8 fl oz, Overall Height 7 1/2 in, Pattern Grand Vino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUKES Duke's Mayonnaise 18 oz. Squeeze Bottle, PK12 (05009)
- BAKERS PRIDE ROTARY SWITCH for Bakers Pride (1300210)
- TRUE Coil, Evap Gdm-69 (934606)
- CAFE ESCAPES Tea, 2.94 lb Net Wt, Ground, PK96 (6805)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- ITI Mixing Glass, 14 Oz, PK24 (8614)
- ITI Beverage Glass, 12 Oz, PK48 (397)
- ITI White Wine Glass, 11 Oz, PK24 (5414)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ANCHOR HOCKING Anchor Hocking 16 oz. Tempered Rim Mixing Glass 1 Glass, PK24 (7176FU)
- Iti Drinking Glasses