Shop All Drinking Glasses
Iti
White Wine Glass, 20-3/4 Oz, PK24
Mfr # 5420
Zoro # G8216984
product price: $71.45
/pk 24, $2.98/ea
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type White Wine Glass
- Size 20 3/4 oz
- Color Clear
- Material glass
- Pattern Grand Vino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 5420
- Zoro # G8216984
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 20 3/4 oz |
Bottom Diameter | 3 in |
Details
Item | White Wine Glass |
Type | White Wine Glass |
Color | Clear |
Material | glass |
Pattern | Grand Vino |
Product Type | White Wine Glass |
Description
White Wine Glass, Product Type White Wine Glass, Color Clear, Material Glass, Bottom Diameter 3 in, Capacity 20.75 fl oz, Overall Height 8 5/8 in, Pattern Grand Vino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS Valve, Gas (36H22-418)
- DOLE Dole Crushed Pineapple In Pineapple Juice 8 oz., PK12 (01619)
- ELEGANT DESIGNS HOME COLLECTION 2 Light Kitchen Pot Rack with Downlights, Copper (PR1000-CPR)
- ANTUNES ROUNDUP Dial 2-1/4 D, Off-250-60 (2100130)
- ITI Mixing Glass, 16 Oz, PK24 (8639)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- ITI White Wine Glass, 13 Oz, PK24 (5416)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- ITI Flute Wine Glass, 6-1/2 Oz, PK24 (4640)
- ITI Beverage Glass, 11-1/4 Oz, PK48 (22)
- LIBBEY Libbey 15.5 oz. Lexington Glass Cooler, PK36 (2369)
- Iti Drinking Glasses