Shop All Drinking Glasses
Iti
White Wine Glass, 13 Oz, PK24
Mfr # 5416
Zoro # G8394547
$54.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type White Wine Glass
- Size 13 oz
- Capacity 13 fl oz
- Color Clear
- Overall Height 8 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # 5416
- Zoro # G8394547
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 13 oz |
Overall Height | 8 1/8 in |
Bottom Diameter | 2 7/8 in |
Details
Item | White Wine Glass |
Type | White Wine Glass |
Capacity | 13 fl oz |
Color | Clear |
Material | Glass |
Product Type | White Wine Glass |
Pattern | Grand Vino |
Description
White Wine Glass, Product Type White Wine Glass, Color Clear, Material Glass, Bottom Diameter 2 7/8 in, Capacity 13 fl oz, Overall Height 8 1/8 in, Pattern Grand Vino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork White Soft Dinner Napkin, 1/4 Fold 2-ply, 16.3" x 15", 8 x 375 napkins, NP5240C (NP5240C)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- WHIRLPOOL Drain Hose, Black (22003410)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- ITI Juice Glass, 8-1/2 Oz, PK48 (44)
- ITI White Wine Glass, 11 Oz, PK24 (5414)
- ITI Mixing Glass, 14 Oz, PK24 (8614)
- ITI Shot Glass, 1-1/2 Oz, PK72 (12)
- ITI Pilsner Glass, 20 Oz, PK24 (393)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- TRUE BRANDS Raye Crystal Champagne Flutes By Viski - 8 oz., 2PK (4530)
- Iti Drinking Glasses