Shop All Cups
Iti
White Stackable Cup 7-1/2 oz., Pk36
Mfr # RO-23
Zoro # G7807003
product price: $54.89
/pk 36, $1.52/ea
$54.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stackable
- Size 7 1/2 oz
- Color European White
- Diameter 3 in
- Overall Height 2 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 7 1/2 oz |
Diameter | 3 in |
Overall Height | 2 5/8 in |
Overall Diameter | 3 1/4 in |
Details
Item | Cup |
Type | Stackable |
Color | European White |
Material | Porcelain |
Product Type | Tea Cup |
Pattern | Roma |
Capacity | 7 1/2 fl oz |
Description
Cup, Material Porcelain, Color European White, Overall Height 2 1/2 in, Capacity 7 1/2 fl oz, Pattern Roma, Product Type Tea Cup, Overall Diameter 3 1/4 in, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROEN Thermopile For - Part# Gr001126 (GR001126)
- RUBBERMAID Covered Pitcher 2Qt (1777154)
- STAR MANUFACTURING Phase Control (SP115339)
- WARING COMMERCIAL Immersion Blender, Medium-Duty (WSB40)
- ITI White Tall Cup 7 oz., Pk36 (RO-1)
- BAREBONES LIVING Kuksa Cup 4 oz BB (CKW-1020)
- INTERNATIONAL TABLEWARE 5 3/4 in Quad™ Square Fine Porcelain Saucer, PK36 (QP-2)
- BULLDOG WINCH Can Cooler - 304 Stainless Double Wall- screw top with seal (80048)
- LIBBEY Libbey 10.5 oz. Irish Coffee Glass, PK12 (5304)
- ONEIDA HOSPITALITY Eclipse Cup Stack 12PK (F1100000530)
- ANCHOR HOCKING 14 oz. Clarisse Beverage Stackable Rim Tempered Glass, PK24 (90254)
- Iti Cups