Shop All Trays and Platters
Iti
Unity Double Well Plate, 9-1/2Oz, Wht, PK12
Mfr # FA2-14
Zoro # G8292724
product price: $230.99
/pk 12, $19.25/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Temp. Resistance 350 Degrees F
- Overall Length 14 in
- NSF Certified No
- Maximum Temperature Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # FA2-14
- Zoro # G8292724
- UPC # 026731005145
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 14 in |
Overall Length | 14 in |
Details
Item | Well Plate |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Handle Included | No |
Description
Well Plate, Product Type Unity Plate, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 14 in, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Cartridge Heater (R02-05-002-00)
- ZORO SELECT Unprinted Ice Bags, 10 lb, 21 in, PK1000 (55NK59)
- DART Carryout Food Container, Foam, 1-Co, PK500 (50HT1)
- CRESTWARE Aluminum Scoop, 24 oz. (AS24)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- COMIDA 6 x 9 in. Nickel Plated Rectangular Cash Tray (CO2535322)
- Iti Trays and Platters