Shop All Flatware
Iti
Teaspoon, 5 7/8 in L, Silver, PK12
Mfr # DOH-111
Zoro # G309000159
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Dominion
- Material Stainless Steel
- Overall Length 5 7/8 in
- Product Type Teaspoon
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 5 7/8 in |
Details
Item | Teaspoon |
Pattern | Dominion |
Material | Stainless Steel |
Product Type | Teaspoon |
Stainless Steel Grade | 18/0 |
Description
Teaspoon, Product Type Teaspoon, Color Silver, Material Stainless Steel, Overall Length 5 7/8 in, Pattern Dominion, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IN-SINK-ERATOR Disposer Splash Guard For - Part# Ise11005 (ISE11005)
- KOLPAK Sweep For - Part# Klp226741075 (KLP226741075)
- HOSHIZAKI Water Filter (CTO-10H)
- WINCO 17 in Silicone Coated Oven Mitt (OMS-17)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Salad Fork, 7 in L, Silver, PK12 (CO-222)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI European Dinner Fork, 8 3/4"L, Silver, PK12 (DU-229)
- ITI Dessert Spoon, 6 5/8 in L, Silver, PK12 (BK-114)
- WALCO Dinner Fork, Length 7 1/4 In, PK24 (WL1105)
- Iti Flatware