Shop All Serving Utensils
Iti
Table/Serving Spoon, 9 1/4" L, Silver, PK12
Mfr # CA-112
Zoro # G209000211
product price: $30.79
/pk 12, $2.57/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 9 1/4 in
- Product Type Serving Spoon
- Stainless Steel Grade 18/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CA-112
- Zoro # G209000211
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 9 1/4 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Product Type | Serving Spoon |
Stainless Steel Grade | 18/8 |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 9 1/4 in, Pattern Carlow, Stainless Steel Grade 18/8, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Florida 14oz Relief Mug (135-C14RM)
- MIDWEST FASTENER Normally On Momentary Switches 2PK (65281)
- RUBBERMAID COMMERCIAL Insulated Bag, 19 3/4x 19 3/4 (FG9F3900RED)
- FRIGIDAIRE Dishwasher, 24-23/64" W, 120VAC, Black (FDPH4316AD)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- SANI-LAV Scoop, 160 Oz, 304 Stainless Steel (3999)
- GOOD COOK Ice Cream Scoop Dlx Trig (16660)
- SAN JAMAR Hand Washing Chart (HWWLCTGR)
- MERCER CUTLERY German Sharpening Steel, 10 In. (M14510)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- CHEF CRAFT 2-1/2 in. W X 12 in. L Black/Gray Nylon Slotted Spoon (12031)
- Iti Serving Utensils