Shop All Serving Utensils
Iti
Table/Serving Spoon, 8 3/8" L, Silver, PK12
Mfr # NA-112
Zoro # G109000243
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 3/8 in
- Stainless Steel Grade 18/0
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # NA-112
- Zoro # G109000243
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 3/8 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Serving Spoon |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 3/8 in, Pattern Nautilus, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT Kraft Ranch Dressing 1.5 oz. Packet, PK60 (10021000671202)
- ELKAY Hardwood 18, 1/2x16-7/8x1", Cutting Board (LKCBF1916HW)
- GATORADE Fruit Punch Beverage 20 fl. oz. (85522)
- REDDI-SPONGE Reddi-Sponge Dough Conditioner 50lbs (110070)
- CARLISLE FOODSERVICE Paddle Scraper, 60", SS, PK6 (40359)
- CRESTWARE Perforated Portion Controller, 6 oz. (SPO6P)
- TABLECRAFT Spoon, 11-5/8" (H3902GY)
- SAN JAMAR Ice Scoop and Holder, 12 to 16 oz. (SI7000GR)
- TABLECRAFT Double Spoon Rest, Brushed SS, 7.5"X7"X2" (HB2)
- WINCO 9 in Heat Resistant Tong (UTPH-9K)
- TABLECRAFT Spatula, 10-1/4" (H3909GY)
- Iti Serving Utensils