Shop All Serving Utensils
Iti
Table/Serving Spoon, 8 3/4" L, Silver, PK12
Mfr # GA-112
Zoro # G809000277
product price: $46.99
/pk 12, $3.92/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 3/4 in
- Product Type Serving Spoon
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # GA-112
- Zoro # G809000277
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 3/4 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Product Type | Serving Spoon |
Stainless Steel Grade | 18/0 |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 3/4 in, Pattern Gallery, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANTERS Planters Salted Cocktail Peanuts 3.5 oz. Tin, PK6 (10029000071503)
- TRAULSEN Wire Shelf - Chrome (340-26000-00)
- ZORO SELECT Drip Bowl 8", Range Type, Fits GE, PK6 (60762)
- HAMILTON BEACH Pad, Jar , Hbh650, Hbh650Ce (990059900)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- CRESTWARE Aluminum Scoop, 12 oz. (AS12)
- HOUDINI Silver Metal Ice Scoop (5271252)
- CAMBRO 6 in Beige Camwear® Tongs (TG6133)
- VOLLRATH Aluminum Scoop, 5 Oz Cap (46890)
- REMCO Hygienic Rake, White, Polypropylene (56915)
- VOLLRATH Solid Prep Spoon, 12 In (4689860)
- Iti Serving Utensils