Shop All Serving Utensils
Iti
Table/Serving Spoon, 8 1/8" L, Silver, PK12
Mfr # BK-112
Zoro # G609000286
product price: $38.95
/pk 12, $3.25/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 1/8 in
- Stainless Steel Grade 18/0
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # BK-112
- Zoro # G609000286
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 1/8 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Serving Spoon |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 1/8 in, Pattern Berkley, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP Food Bags, 2 qt, 0.68 mil, 6" x 12", Clear, PK1000 (PB060312)
- CHEERIOS CEREAL, CUP, , HON-NUT PK (GNMSN13898)
- BUNN Funnel, Black (38766.0002)
- WORLD CENTRIC TPLA Compostable Cutlery, Fork, 6.3" White, 1000PK (FOPS6)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- VOLLRATH Ladle, Cap 3 Oz (46813)
- VOLLRATH Aluminum Scoop, 23 Oz Cap (46892)
- CRESTWARE Cake Server, White, 10-3/4 in. L (PHCS)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Blk (1524B)
- CARLISLE FOODSERVICE Crmp Polypropylen Sweep w/Brace, 24", PK12 (3621932400)
- VOLLRATH Solid Basting Spoon, 15 In (46981)
- Iti Serving Utensils