Shop All Serving Utensils
Iti
Table/Serving Spoon, 8 1/4" L, Silver, PK12
Mfr # CL-112
Zoro # G109000236
product price: $25.59
/pk 12, $2.13/ea
$25.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 1/4 in
- Stainless Steel Grade 18/0
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CL-112
- Zoro # G109000236
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 1/4 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Serving Spoon |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 1/4 in, Pattern Claymore, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VANEE Vanee Roasted Pork Gravy 50 oz. Cans, PK12 (550VP-VAN)
- MAPLE GROVE Maple Syrup 15% Blend, PK4 (57125511)
- KASON ® - 401Sa6064684 Strip Curtain (402SA6064684)
- DEXTER RUSSELL Paring Knife, 3-1/4" L, SS Blade, Yellow (15303Y)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- CRESTWARE Aluminum Scoop, 5 oz. (AS05)
- CRESTWARE Pie Server, Stainless Steel, 12 in. L (BUF5)
- GOOD COOK Ice Cream Scoop Dlx Trig (16660)
- TABLECRAFT Poultry Shear, 9-1/2 In. L, Black (E6607)
- CARLISLE FOODSERVICE Metal Tip Wood Handle, 72" L, 15/16", PK12 (4526800)
- BLUM Orgaline For Wood Drawers w/ Lengths 19 1/4 in. To 20 in. Utensil Kit 11 9/16 in. W Stainless Steel (ZHI.533FI3A)
- Iti Serving Utensils