Shop All Serving Utensils
Iti
Table/Serving Spoon, 8 1/2" L, Silver, PK12
Mfr # CS-112
Zoro # G309000258
product price: $29.29
/pk 12, $2.44/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 8 1/2 in
- Stainless Steel Grade 18/0
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CS-112
- Zoro # G309000258
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 8 1/2 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Serving Spoon |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 8 1/2 in, Pattern Cosmopolitan, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATCRAFT Motor Mount Bracket (23103301)
- IMPERIAL COOKING EQUIPMENT Pilot Assy Lp/Nat (1120)
- EATON BUSSMANN Fuse Holder, Inline, 0 to 30A, 600VAC/DC (BK/HEB-AA)
- NEW AGE Full Bun Pan Rack, End Load, 10 Capacity (1334)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- CRESTWARE Disher, 2.75 oz., 9 in. L (D16)
- TABLECRAFT Bamboo Base Metal Clip, 5" Sq (5CHBAM)
- RSVP INTERNATIONAL Pierced Straining Ladle (PP-LADL)
- WINCO 4 oz Green Perforated Portion Spoon (FPP-4)
- RSVP INTERNATIONAL Number 70 Spring Scoop (SCP-70)
- HERITAGE LACE Farmhouse Serving Charcuterie Board Wood Natural (FH-032)
- Iti Serving Utensils