Shop All Serving Utensils
Iti
Table/Serving Spoon, 7 7/8" L, Silver, PK12
Mfr # SP-112
Zoro # G309000111
product price: $28.99
/pk 12, $2.42/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 7 7/8 in
- Product Type Serving Spoon
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # SP-112
- Zoro # G309000111
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 7 7/8 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Product Type | Serving Spoon |
Stainless Steel Grade | 18/0 |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 7 7/8 in, Pattern Sprig, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATOSA Controller, Display, Digital (W0302024)
- THE ROCK BY STARFRIT THE ROCK 8" Fry Pan with Bakelite Handle (030948-004-0000)
- BIGELOW Assorted Tea Packs, Six Flavors, PK4704 (RCB17578)
- TRUE Hinge Kit - Btm/Lh (870841)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- AMERCAREROYAL Royal 10" Bamboo Skewer, PK12000 (R813)
- CRESTWARE Ladle, 0.5 oz., 12 in. L (OPL0012)
- RSVP INTERNATIONAL Olive Wood Curved Spoon (OW-CRV)
- CRESTWARE Tong, Stainless Steel, 9-3/4 in. L (TNGT10)
- WINCO 4 oz Green Perforated Portion Spoon (FPP-4)
- TABLECRAFT Steak Weight, Iron (3033)
- Iti Serving Utensils