Shop All Serving Utensils
Iti
Table/Serving Spoon, 7 3/4" L, Silver, PK12
Mfr # OX-112
Zoro # G309000210
product price: $11.59
/pk 12, $0.97/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 7 3/4 in
- Finish Satin
- Product Type Serving Spoon
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # OX-112
- Zoro # G309000210
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 7 3/4 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Finish | Satin |
Product Type | Serving Spoon |
Stainless Steel Grade | 18/0 |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 3/4 in, Pattern Oxford, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Vest, 2 Pocket, Purple, V65, XL (83339)
- STAR MANUFACTURING Thermostat Kxp, 3/16 X 12, 48 (2T-30402-27)
- PANSAVER Bun Sheet Liner (20.5X28.5), PK100 (42008)
- HOSHIZAKI Spring, 481332M01 (481332M01)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- MEPRA Mepra 108644115 Due Oro Nero Cake Fork - Pack of 6 (108644115)
- SANI-LAV Pharma Scoop, 32 oz, 316 Stainless Steel (40RD)
- WINCO 2 oz Red Ladle (LDC-2)
- RSVP INTERNATIONAL Olive Wood Curved Spoon (OW-CRV)
- CRESTWARE Pro Perforated Basting Spoon, 15 in. L (SPP15)
- ALLPOINTS Ice Cream Scoop #16 (185452)
- Iti Serving Utensils