Shop All Serving Utensils
Iti
Table/Serving Spoon, 7 1/4" L, Silver, PK12
Mfr # WAV-112
Zoro # G209000242
product price: $21.25
/pk 12, $1.77/ea
$21.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 7 1/4 in
- Stainless Steel Grade 18/0
- Product Type Serving Spoon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # WAV-112
- Zoro # G209000242
- Country of Origin China
- Category Serving Utensils
Dimensions
Overall Length | 7 1/4 in |
Details
Item | Table/Serving Spoon |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Serving Spoon |
Description
Table/Serving Spoon, Product Type Serving Spoon, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Wave, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOOD GRADE INGREDIENTS Commodity National Starch 50lbs (511465-905)
- OPTIPURE WATER FILTER SYSTEMS Hoshizaki C-10 Filter (CTO-10)
- NUOVA SIMONELLI USA Safety Valve Complete Was 9801 (98013022)
- PITCO Probe Servicec Kit Sg 2 Elem Wiring (B6700608-C)
- ITI Table/Serving Spoon, 8 3/8" L, Silver, PK12 (NA-112)
- CRESTWARE Portion Controller, 8 oz., 15 in. L (SPO8)
- TABLECRAFT Cutlery Bin, 21.6"X12"X3.75", Hdpe, Gray (1524G)
- TABLECRAFT Red Cutting Board, .5" Thick, 18"X24" (CB1824RA)
- TABLECRAFT Ice Cube Tray, Black Silicone (BSCT2)
- CRESTWARE Blade with Frame, 1/2 In W, Aluminum (PB12)
- CRESTWARE Tong, Black, 12 in. L, Plastic (PCT12BK)
- Iti Serving Utensils