Shop All Condiment Dispensers
Iti
Sugar Packet Holder, European White, PK36
Mfr # CH225-02
Zoro # G8087292
product price: $99.15
/pk 36, $2.75/ea
Free Shipping & Returns
$99.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type European White
- Material Ceramic
- Color European White
- Overall Width 3 3/8 in
- Overall Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CH225-02
- Zoro # G8087292
- UPC # 875389004358
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Width | 3 3/8 in |
Overall Depth | 2 3/8 in |
Overall Height | 2 1/2 in |
Details
Item | Sugar Packet Holder |
Type | European White |
Material | Ceramic |
Color | European White |
Product Type | Condiment Organizer |
Handle | No |
Lid Included | No |
Card/Signholder | No |
NSF Certified | No |
Description
Sugar Packet Holder, Material Stoneware, Overall Depth 2 3/8 in, Overall Height 2 3/8 in, Overall Width 3 3/8 in, Color European White, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Extension, Drain Pipe - 1-1/4 (263427)
- HENRY AND HENRY Henry And Henry Bavarian Creme 2lbs, PK12 (10178942)
- RSVP INTERNATIONAL Finum Flip Tea Filters For Cups - 100Ct (TEE-S)
- TABLECRAFT Double Pastry Cutter, Firm Grip (E5609)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Gravy Boat, 10 oz, Silver, Pk12 (ITW-I-D10)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- E-Z MIX E-Z Mix EMX-70086 2.5-Quart Plastic Mixing Cups; Box Of 25 (EMX-70086)
- HAPCO-ELMAR CCH200BLK-Finishing Touches Stand-Up Condiment Holder, Black, PK 12 (CCH200BLK)
- ALLPOINTS Dispense Cap Fifo Thick (185679)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- Iti Condiment Dispensers