Shop All Condiment Dispensers
Iti
Sugar Packet Holder, Black, PK36
Mfr # CH225-05
Zoro # G7969963
product price: $108.99
/pk 36, $3.03/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Ceramic
- Color Black
- Overall Height 2 1/2 in
- Overall Width 3 3/8 in
- Overall Depth 2 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CH225-05
- Zoro # G7969963
- UPC # 875389004365
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Height | 2 1/2 in |
Overall Width | 3 3/8 in |
Overall Depth | 2 3/8 in |
Details
Item | Sugar Packet Holder |
Material | Ceramic |
Color | Black |
Product Type | Condiment Organizer |
NSF Certified | No |
Lid Included | No |
Handle | No |
Card/Signholder | No |
Description
Sugar Packet Holder, Material Stoneware, Overall Depth 2 3/8 in, Overall Height 2 3/8 in, Overall Width 3 3/8 in, Color Black, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINGLES Pringles Cheddar Cheese Potato Crisp 5.5 oz., PK14 (3800013856)
- RSVP INTERNATIONAL Blending Fork (BLEND)
- DEXTER RUSSELL Pizza Cutter 275 In (18043)
- SCOTSMAN Float Bar, Scotsman Ice Makers (02-3383-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- WINCO 24 oz Yellow Wide-Mouth Squeeze Bottle, PK6 (PSW-24Y)
- TABLECRAFT Prem Sugar Packet Hldr, Brshd SS, Rnd (1155)
- SAFCO Condiment Carton Organizer, Mesh (3291BL)
- CORONA EXTRA Corona Miniature Salt & Pepper Shaker Set (35373)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- Iti Condiment Dispensers