Shop All Condiment Dispensers
Iti
Sugar Packet Holder, American White, PK36
Mfr # CH225-01
Zoro # G8063842
product price: $95.15
/pk 36, $2.64/ea
Free Shipping & Returns
$95.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type American White
- Material Ceramic
- Color American White
- Overall Depth 2 3/8 in
- Overall Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # CH225-01
- Zoro # G8063842
- UPC # 875389008219
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Overall Depth | 2 3/8 in |
Overall Width | 3 3/8 in |
Overall Height | 2 1/2 in |
Details
Item | Sugar Packet Holder |
Type | American White |
Material | Ceramic |
Color | American White |
Product Type | Condiment Organizer |
Card/Signholder | No |
Handle | No |
Lid Included | No |
NSF Certified | No |
Description
Sugar Packet Holder, Material Stoneware, Overall Depth 2 3/8 in, Overall Height 2 3/8 in, Overall Width 3 3/8 in, Color American White, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Overall Diameter Not Applicable, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESCAFE Taster's Choice Stick Pack, House Blend, .06 oz, PK480 (15782CT)
- DURKEE Durkee Cinnamon Maple Sprinkle 30 oz., PK6 (2004197)
- BAKERS PRIDE Door Switch (1300240)
- HUSSMANN Heater-Drain Pan (0338331)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- RSVP INTERNATIONAL Stovetop Salt & Pepper Set, 2PK (ST-30SP)
- AMERICAN METALCRAFT 12 oz SAN Cheese Shaker w/Extra Large Hole Top (SAN319)
- DISPENSE RITE Dispense-Rite Countertop Straw, Condiment and Napkin Organizer (NLO-ADNH)
- TABLECRAFT Beverage Dispenser, 10.9"X12.5"X16.75" (H953)
- TABLECRAFT Salt and Pepper Shaker Top, PK24 (154T)
- Iti Condiment Dispensers