Shop All Condiment Dispensers
Iti
Sugar Packet Holder, 2 1/8" H, White, PK36
Mfr # DR-225
Zoro # G509008481
product price: $158.99
/pk 36, $4.42/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Condiment Organizer
- Handle No
- Lid Included No
- Card/Signholder No
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # DR-225
- Zoro # G509008481
- Country of Origin China
- Category Condiment Dispensers
Details
Item | Sugar Packet Holder |
Product Type | Condiment Organizer |
Handle | No |
Lid Included | No |
Card/Signholder | No |
NSF Certified | No |
Description
Sugar Packet Holder, Material Porcelain, Overall Height 2 1/8 in, Overall Width Not Applicable, Color Bright White, Handle No, Product Type Condiment Organizer, Card/Signholder No, Lid Included No, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LEAF Lucky Leaf Cherry Fruit Pie Filling & Topping 21 oz. Can, PK12 (FCPFR2550LKL01)
- CARNIVAL KING Kettle Heating Element - 120V 1000W (382PM30KELEM)
- DART Symphony Paper Dinnerware, Mediumweight Plate, 8 1/2, Tan, PK500 (MP9R-J8001)
- IMPERIAL COOKING EQUIPMENT Buzzer, 220V , Icv (33496230)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ALLPOINTS Fifo Dispensing Cap - Pack Of 6 (185654)
- TABLECRAFT Tablecraft 2 oz. Square Glass Salt And Pepper Shaker, PK48 (C154-12)
- TABLECRAFT Hinged Cap, Squeeze Bottle, 32 oz, PK12 (2132C)
- ALLPOINTS Fifo Bottle 16Oz (185673)
- TABLECRAFT Condiment Holder, 5 Compartment (1605)
- Iti Condiment Dispensers