Shop All Knives & Cutlery
Iti
Steak Knife, 9 in L, Silver, PK12
Mfr # LU-441
Zoro # G609000309
$54.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Length 9 in
- Product Type Steak Knife
- Stainless Steel Grade 18/0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # LU-441
- Zoro # G609000309
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Length | 9 in |
Details
Item | Steak Knife |
Material | Stainless Steel |
Product Type | Steak Knife |
Stainless Steel Grade | 18/0 |
Description
Steak Knife, Product Type Steak Knife, Color Silver, Material Stainless Steel, Overall Length 9 in, Pattern Luminosity, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELLS Campbell's Easy Open Cream Of Mushroom Soup 7.25 oz. Can, PK24 (000000445)
- STANDARD IGNITION Idle Stop Solenoid, Es9 (ES9)
- BLAKESLEE Valve, Solenoid, 3/4" , 110-120V (12488)
- ROBOT COUPE Dicing Grid 8X8 Cl50 (28118)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- TUO Cutlery Knife Set with Wooden Block Honing Steel & Shears with Pakkawood Handle (TC0710)
- MERCER CUTLERY Praxis 8" Chef Knife, Rose Wood Handle (M26040)
- J.A. HENCKELS INTERNATIONAL Santoku Knife, Hollow Edge, Classic, 5" (31170-141)
- WINCO Winco Windsor Heavy Weight Dinner Knife, PK12 (0012-08)
- Iti Knives & Cutlery