Shop All Knives & Cutlery
Iti
Steak Knife, 9 in L, Black, PK12
Mfr # IFK-412
Zoro # G509000140
product price: $58.15
/pk 12, $4.85/ea
$58.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 in
- Color Black
- Product Type Steak Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IFK-412
- Zoro # G509000140
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Length | 9 in |
Details
Item | Steak Knife |
Color | Black |
Product Type | Steak Knife |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material POM/Stainless Steel, Overall Length 9 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL STORAGE SYSTEMS Support, Shelf , Gold Bond, Plst (I07/CLIPS)
- ALTO-SHAAM Cleaner, 90 Tablets/Bucke T (CE28892)
- STAR MANUFACTURING Warmer Element 240V 1650W (503375)
- GE Lint Filter (WE18X54)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- MERCER CUTLERY Usuba Knife, 7 In (M24307)
- DEXTER RUSSELL Net Knife, Serrated, 3 1/2 In, Poly, Orange (15583)
- MERCER CUTLERY Boning Knife, 6 In, Wide (M23810)
- SMITHS Deluxe Pull-Thru Knife & Scissor Sharpener (50101)
- Iti Knives & Cutlery