Shop All Knives & Cutlery
Iti
Steak Knife, 9 7/8 in L, Black, PK12
Mfr # IFK-414
Zoro # G409000080
product price: $17.79
/pk 12, $1.48/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 9 7/8 in
- Color Black
- Product Type Steak Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IFK-414
- Zoro # G409000080
- Country of Origin China
- Category Knives & Cutlery
Dimensions
Overall Length | 9 7/8 in |
Details
Item | Steak Knife |
Color | Black |
Product Type | Steak Knife |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Polypropylene/Stainless Steel, Overall Length 9 7/8 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGESTAR 18 Inch Wide 80 Can Capacity Ultra Low Temp Beverage Center (BWC121SSLT)
- T&S BRASS Eb-0107 Squeeze Valve Handle, Blue (011454-45)
- GE Element 8In (WB30T10074)
- TURBO AIR Condensation Loop (M3 Top Moun (CONLOOPM324)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- DEXTER RUSSELL Knife Guard, 10 In, Poly, Black, Wide (83106)
- CHEF CRAFT Knives Steak Set (20979)
- DEXTER RUSSELL Paring Knife, 3 1/8 In, Black (31611B)
- VICTORINOX 6 in Semi-Flexible Boning Knife (5.6203.15)
- Iti Knives & Cutlery