Shop All Knives & Cutlery
Iti
Steak Knife, 9 1/4 in L, Black, PK12
Mfr # IFK-413
Zoro # G109000106
product price: $20.15
/pk 12, $1.68/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pattern Steak
- Product Type Steak Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IFK-413
- Zoro # G109000106
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Steak Knife |
Color | Black |
Pattern | Steak |
Product Type | Steak Knife |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material Bakelite/Stainless Steel, Overall Length 9 1/4 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Heating Element - 120V/1Kw (00-961358)
- CRESTWARE Frying Pan, 12-1/2 In., SS/Alum (FRY12IH)
- CAPTIVE-AIRE Ez Kleen Mesh Filter 16"X20"X2 (9154)
- VOLLRATH Disher, Yellow (47144)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- MERCER CUTLERY Knife Guard, 10x2 In (M33112P)
- WARING COMMERCIAL Electric Knife Sharpener, 120V (WKS800)
- KATSURA CUTLERY Japanese Premium AUS10 67 Layers Damascus Steel 7 in Vegetable Nakiri Knife with G10 handle (CKGA9G)
- DEXTER RUSSELL Trim Knife, Orange, 2-1/2 In. (11253)
- Iti Knives & Cutlery