Shop All Knives & Cutlery
Iti
Steak Knife, 8 7/8 in L, Black, PK12
Mfr # IFK-411
Zoro # G809000130
product price: $15.79
/pk 12, $1.32/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pattern Steak
- Product Type Steak Knife
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IFK-411
- Zoro # G809000130
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Steak Knife |
Color | Black |
Pattern | Steak |
Product Type | Steak Knife |
Description
Steak Knife, Product Type Steak Knife, Color Black, Material ABS/Stainless Steel, Overall Length 8 7/8 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL REFRIGERATION Hinge (CRC-20207)
- OCEAN SPRAY Ocean Spray Sweetened Dried Cranberry Craisins 10lbs (03477)
- BAXTER MANUFACTURING Valve, Solenoid - Water (01-100V17-00274)
- DELFIELD 2194836 Probe Temp 59'''' Lg (HP2194756)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- DEXTER RUSSELL 3 1/4 in Paring Knife (SG104B-PCP)
- DEXTER RUSSELL Wide Boning Knife 6 In (02060)
- DEXTER RUSSELL Oyster Knife, Boston Pattern 3 In (10493)
- DEXTER RUSSELL Cimeter Steak Knife 10 In (31621)
- ZWILLING J.A. HENCKELS Steak Knife Set, 4pc (17569-004)
- Iti Knives & Cutlery