Shop All Knives & Cutlery
Iti
Steak Knife, 10 in L, Rosewood, PK12
Mfr # IFK-451
Zoro # G509000058
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Steak Knife
- Pattern Steak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # IFK-451
- Zoro # G509000058
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Steak Knife |
Product Type | Steak Knife |
Pattern | Steak |
Description
Steak Knife, Product Type Steak Knife, Color Rosewood, Material Rosewood/Stainless Steel, Overall Length 10 in, Pattern Steak, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVANTI Avanti Countertop Thermoelectric Hot and Cold Water Dispenser, Stainless Steel with Black Cabinet (WDT40Q3S-IS)
- ZIPLOC Bags, Sandwich, Ziploc 500PK (SJN682255)
- BUNN Airpot, Lever-Action, 84 oz (AIRPOT)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- VOLLRATH Serving Spoon, 8 1/4 in L, Silver, PK12 (48228)
- CHICAGO CUTLERY 1092192 4.75 in. High Carbon Stainless Steel Utility Knife (174133)
- DEXTER RUSSELL Cooks Knife, Black Handle 10 In (24163B)
- HAMILTON BEACH Proctor Silex Stainless Steel 8 in. L Electric Knife (74312)
- Iti Knives & Cutlery