Shop All Knives & Cutlery
Iti
Steak Knife, 10 3/8 in L, Silver, PK12
Mfr # IFK-418
Zoro # G909000139
product price: $105.99
/pk 12, $8.83/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Forged/Stamped Forged
- Product Type Steak Knife
- Stainless Steel Grade 18/0
- Pattern Steak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # IFK-418
- Zoro # G909000139
- Country of Origin China
- Category Knives & Cutlery
Details
Item | Steak Knife |
Forged/Stamped | Forged |
Product Type | Steak Knife |
Stainless Steel Grade | 18/0 |
Pattern | Steak |
Description
Steak Knife, Product Type Steak Knife, Color Silver, Forged/Stamped Forged, Material ABS/Stainless Steel, Overall Length 10 3/8 in, Pattern Steak, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Orifice (37) (00-719951-00037)
- BASICWISE Large Clear Storage Container With Lid and Handles, PK 6 (QI003488.6)
- BALLY REFRIGERATION Hinge - Reversible (D1250)
- TGI FRIDAYS TGI Friday's Chili Cheese Potato Skins 3 oz. Bag, PK6 (30177)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-411)
- ITI Steak Knife, 8 7/8 in L, Black, PK12 (IFK-415)
- ITI Steak Knife, 8 3/4 in L, Black, PK12 (IFK-410)
- ZWILLING J.A. HENCKELS Knife Block Set, 18pc (17553-018)
- MASTER GRADE Knife Bag L X W X D = 20" X 6.5" X 0.5" (KB-2000)
- CHEF CRAFT Natural Plastic Roller Style Knife Sharpener (20494)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Classic, 3pc (31425-000)
- Iti Knives & Cutlery