Shop All Trays and Platters
Iti
Star Appetizer Dish, 6 Inch, White, PK36
Mfr # AS-12
Zoro # G8429547
product price: $361.99
/pk 36, $10.06/ea
Free Shipping & Returns
$361.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12 in
- Color White
- Temp. Resistance 350 Degrees F
- Overall Length 12 in
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # AS-12
- Zoro # G8429547
- UPC # 875389009230
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 12 in |
Overall Length | 12 in |
Details
Item | Appetizer Dish |
Color | White |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Handle Included | No |
Description
Appetizer Dish, Product Type Appetizer Dish, Color White, Diameter Not Applicable, Handle Included No, Maximum Temperature Resistance 350 Degrees F, Overall Length 12 in, Overall Width 12 in, NSF Certified No, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMONT MAVRIK GAS HOSE KIT, 1/2" X 48" for Dormont (34-S0289-48)
- CRYSTAL LIGHT Drink, Clotg, Ornge, Sunrise, PK30 (GEN00504)
- PRIMO WATER DSPNSR 3-5GAL BLK (32493)
- TABLECRAFT Loaf Pan, Cast Iron, 10.125x5.25x2.875 (10749)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ROSSETO 59.1 x 14 in. Wide Rectangle Natural Bamboo (BP101)
- Iti Trays and Platters