Shop All Plate Stands
Iti
Square Plate Stand, Blk, Iron, 2 Tier, 14In
Mfr # WR-142
Zoro # G7833497
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tier 2
- For Use With DO-314, RB-214, WB-213
- Height 20 1/2 in
- Length 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # WR-142
- Zoro # G7833497
- UPC # 026731007545
- Country of Origin China
- Category Plate Stands
Dimensions
Height | 20 1/2 in |
Length | 19 in |
Width | 25 in |
Overall Length | 20 1/2 in |
Overall Width | 19 in |
Details
Item | Plate Stand |
Shape | Round |
Tier | 2 |
For Use With | DO-314, RB-214, WB-213 |
Color | Black |
Material | Iron |
Product Type | 2 Tier Plate Stand |
Description
Plate Stand, For Use With DO-314, RB-214, WB-213, Product Type 2 Tier Plate Stand, Color Black, Material Iron, Overall Height 25 in, Overall Length 20 1/2 in, Overall Width 19 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MFG Switch, 250V 50/60Hz 50A , 2-Pole (2E-74098)
- RUBBERMAID 2 Gallon Gray Sanitizerbucket For - Part# 90-2963-A1 (90-2963-A1)
- J.A. HENCKELS INTERNATIONAL Starter Knife Set, Classic, 3pc (31425-000)
- CARLISLE FOODSERVICE Plate and Tray Tall Peg Rack, PK6 (RTP14)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- CAMBRO Pellet Lifter, Height 3 In. (EAMDSPL000)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- Iti Plate Stands