Shop All Plate Stands
Iti
Square Plate Stand, Blk, Iron, 2 Tier, 13In
Mfr # WR-132
Zoro # G8074263
product price: $40.29
/ea
$40.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- Tier 2
- Width 25 in
- For Use With DO-314, RB-214, WB-213
- Material Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # WR-132
- Zoro # G8074263
- UPC # 026731007552
- Country of Origin China
- Category Plate Stands
Dimensions
Width | 25 in |
Length | 16 1/2 in |
Height | 20 1/2 in |
Overall Width | 16 1/2 in |
Overall Length | 20 1/2 in |
Details
Item | Plate Stand |
Shape | Square |
Tier | 2 |
For Use With | DO-314, RB-214, WB-213 |
Material | Iron |
Color | Black |
Product Type | 2 Tier Plate Stand |
Description
Plate Stand, For Use With DO-314, RB-214, WB-213, Product Type 2 Tier Plate Stand, Color Black, Material Iron, Overall Height 25 in, Overall Length 20 1/2 in, Overall Width 16 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENTREMATIC Entrematic: Ditec:HA8-LP PUSH BRONZE 39" (ENT-WL-105-39)
- T&S BRASS Wall Mount Service Sink Faucet (B-0674-RGH)
- SCOTSMAN Sink Only - Grey (02-3402-32)
- STAR MANUFACTURING Cover, Rocker Switch - Plastic (2E-43738)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- DINEX Underliner, Cranbery, PK12 (DX108761)
- BON CHEF 4 Tier Stand 21 1/2" Dia X 24" High (61102)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- BON CHEF Stand 2.5"H For #53400 Platter (7013)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- Iti Plate Stands