Shop All Bakeware
Iti
Soup Crock, 12 Oz., White/Caramel, PK48
Mfr # OSC-15
Zoro # G8636022
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 oz
- Color Caramel
- Type White/Caramel
- Capacity 12 oz
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 12 oz |
Overall Height | 2 3/8 in |
Overall Diameter | 5 1/4 in |
Details
Item | Soup Crock |
Color | Caramel |
Type | White/Caramel |
Capacity | 12 oz |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Soup Crocks |
Oven Safe | Yes |
Dishwasher Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Description
Soup Crock, Capacity 12 oz, Overall Height 2 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Material Vitrified Stoneware, Color Caramel, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter 5 1/4 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Orifice, Burner - #43 (P15431L)
- NATURE VALLEY Granola Bars, Sweet and Salty Peanut, 1.2 oz Pouch, PK48 (21213)
- T&S BRASS Wall Bracket Clamp Assembly (009162-40)
- NEMCO Squeezer (55659)
- ITI Shirred Egg Dish, 15 Oz, American Wht, PK36 (SEGG-75)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Serving Skillet, 18 Oz, American Wht, PK12 (FPS18-AW)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Ramekin, 1-1/2 Oz, American White, PK36 (RAM-15-AW)
- ITI Ramekin, 1-1/2 Oz, European White, PK36 (RAM-15-EW)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- Iti Bakeware