Shop All Bakeware
Iti
Soup Crock, 12 Oz., Caramel, PK48
Mfr # OSC-12
Zoro # G8636013
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Caramel
- Size 12 oz
- Capacity 12 oz
- Type Caramel
- Material Vitrified Stoneware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 12 oz |
Overall Diameter | 5 1/4 in |
Overall Height | 2 3/8 in |
Details
Item | Soup Crock |
Color | Caramel |
Capacity | 12 oz |
Type | Caramel |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Soup Crocks |
Freezer Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Dishwasher Safe | Yes |
Description
Soup Crock, Capacity 12 oz, Overall Height 2 3/8 in, Overall Width Not Applicable, Overall Length Not Applicable, Material Vitrified Stoneware, Color Caramel, Oven Safe Yes, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Overall Diameter 5 1/4 in, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METALCRAFT Pizza Screen, Aluminum, 7 In. (18707)
- SQWINCHER Sports Drink, Regular, 20 oz ready to drink, Lemon-Line, 24 Pack (159030538)
- WE PROUDLY SERVE Cups, Cold, 16Oz 1000PK (SBK12420820)
- TROPICANA Apple Juice 10 oz., PK24 (30110)
- ITI Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24 (SOFS-8-EW)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- ITI Serving Skillet, 18 Oz, European Wht, PK12 (FPS18-EW)
- ITI Creme Brule Dish, 7 Oz, American Wht, PK12 (SOFO-65-AW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- ITI Fluted Ramekin, 2 Oz, European White, PK36 (RAMF-2-EW)
- KITCHEN CLASSICS 8 in. W X 8 in. L Baking Dish Clear (195-91819LIB)
- Iti Bakeware