Shop All Bakeware
Iti
Souffle Swirl Dish, 8-1/2 Oz, Erp Wht, PK24
Mfr # SOFS-8-EW
Zoro # G8174677
product price: $82.49
/pk 24, $3.44/ea
Free Shipping & Returns
$82.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color European White
- Size 8 1/2 oz
- Capacity 8.5 oz
- Type European White
- Overall Depth 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 8 1/2 oz |
Overall Depth | 1 7/8 in |
Overall Diameter | 4 3/8 in |
Details
Item | Swirl Souffle Dish |
Color | European White |
Capacity | 8.5 oz |
Type | European White |
Material | Vitrified Stoneware |
Bakeware and Roast Pans Product Group | Souffle Dishes |
NSF Certified | No |
Oven Safe | Yes |
Freezer Safe | No |
Dishwasher Safe | Yes |
Description
Swirl Souffle Dish, Material Vitrified Stoneware, Capacity 8.5 oz, Color European White, Dishwasher Safe Yes, Freezer Safe No, NSF Certified No, Oven Safe Yes, Overall Depth 1 7/8 in, Overall Diameter 4 3/8 in, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JELL-O Jell-O Instant Butterscotch Pudding 3.4 oz., PK24 (10043000204358)
- GE Valve Burner (WB21K12)
- BUNN Probe Repl Kit, Dual/Sgl/H10X (20936.1000)
- DEEP RIVER SNACKS Kettle Potato Chip Salt & Vinegar 2 oz., PK24 (17115)
- ITI Serving Skillet, 18 Oz, European Wht, PK12 (FPS18-EW)
- ITI Serving Skillet, 24 Oz, Caramel, PK6 (FPS24-CR)
- ITI Serving Skillet, 24 Oz, American White, PK6 (FPS24-AW)
- ITI Rarebit, 8 Oz, American White, PK36 (WRO-8-AW)
- ITI Fluted Ramekin, 6 Oz, European White, PK36 (RAMF-8-EW)
- ITI Rarebit, 15 Oz, European White, PK36 (WRO-15-EW)
- VOLLRATH Angel Cake/Loaf Pan, Aluminum (5216)
- Iti Bakeware