Shop All Trays and Platters
Iti
Snail Plate, 8-1/2, White, PK48
Mfr # SN-8-EW
Zoro # G7929187
product price: $337.99
/pk 48, $7.04/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bright White
- Temp. Resistance 350 Degrees F
- Handle Included No
- NSF Certified No
- Maximum Temperature Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # SN-8-EW
- Zoro # G7929187
- UPC # 875389009285
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 8 1/2 in |
Overall Length | 8 1/2 in |
Details
Item | Snail Plate |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
Handle Included | No |
NSF Certified | No |
Maximum Temperature Resistance | 350 Degrees F |
Description
Snail Plate, Product Type Snail Plate, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Overall Length 8 1/2 in, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Flat Roller (262624)
- GROEN Mercury Switch (146373)
- NORLAKE Fan Blade 08221175 (143999)
- TOLCO Scoop, All Purpose, 3 Qt, Orange (290111)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ORBIS Food Handling Tray 25-3/4"L, White (NPL604 Dough Tray Wht)
- Iti Trays and Platters