Shop All Serving Plates and Bowls
Iti
Side Bowl, 20 oz., Ceramic White PK12
Mfr # FA-85
Zoro # G7978153
original price:
$269.99
5% off
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 20 oz
- Diameter 8 1/2 in
- Color Bright White
- Material Porcelain
- NSF Certified No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # FA-85
- Zoro # G7978153
- UPC # 875389008752
- Country of Origin China
- Category Serving Plates and Bowls
Dimensions
Diameter | 8 1/2 in |
Details
Item | Side Bowl |
Capacity | 20 oz |
Color | Bright White |
Material | Porcelain |
NSF Certified | No |
Handle Included | No |
Description
Side Bowl, Handle Included No, Product Type Side Bowl, Capacity 20 oz, Color Bright White, Diameter 8 1/2 in, Material Porcelain, Pattern Pacific Rim, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS L.P. Thermometer , 200-1000F, 12"Stem (BB2112A018)
- CMA DISH MACHINES Uc 65E Gasket 1/4 Fiber (02104.39)
- HOBART Knob Bp Control (00-854647-00001)
- MANITOWOC ICE Hot Gas Solenoid Valve W/Coil (040008538)
- ITI Stacking Plate, 10 1/4" Dia, PK12 (TN-100)
- ITI Pasta Bowl, 10 in Dia, 40 oz, PK12 (TN-110)
- ITI Plate, 10-1/2", Ceramic European White PK12 (DO-16)
- ITI Sugar Container, 14 oz., Ceramic European White PK36 (DO-61)
- ITI Side Bowl, 35 oz., Ceramic White PK6 (FA-10)
- ITI Soup Bowl, 5 1/2 in Dia, 13 oz, PK12 (SB-18)
- ELAMA Elama EL-HAYES Hayes Square Porcelain Dinnerware Set; White - 16 Piece (EL-HAYES)
- Iti Serving Plates and Bowls