Shop All Trays and Platters
Iti
Sauce Plate, 3-Compartment, 1 Oz, Wht, PK24
Mfr # FA-33
Zoro # G7929162
product price: $151.99
/pk 24, $6.33/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 1/4 in
- Width 4 1/8 in
- Color Bright White
- Temp. Resistance 350 Degrees F
- Number of Compartments 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # FA-33
- Zoro # G7929162
- UPC # 875389006949
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 10 1/4 in |
Width | 4 1/8 in |
Overall Length | 10 1/4 in |
Details
Item | Sauce Plate |
Color | Bright White |
Temp. Resistance | 350 Degrees F |
Number of Compartments | 3 |
Maximum Temperature Resistance | 350 Degrees F |
NSF Certified | No |
Handle Included | No |
Description
Sauce Plate, Product Type Sauce Plate, Color Bright White, Diameter Not Applicable, Handle Included No, Material Porcelain, Maximum Temperature Resistance 350 Degrees F, Number of Compartments 3, Overall Length 10 1/4 in, Overall Width 4 1/8 in, NSF Certified No, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARIBO Haribo Twin Snakes 5 oz., PK12 (37754)
- WHIRLPOOL Icemaker (4317943)
- VULCAN HART Orifice (42) (00-719951-00042)
- ANTUNES ROUNDUP Toggle Switch 1/2 Dpst (4010111)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 9-3/4x7, American White, PK24 (VA-12)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- AMERICAN METALCRAFT Melamine Platter, Flat, 21-1/2" (MEL2113)
- Iti Trays and Platters