Shop All Condiment Dispensers
Iti
Sauce Cup, 2.5 oz, Silver, Pk12
Mfr # ISFS-I-A25
Zoro # G2416928
product price: $7.89
/pk 12, $0.66/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2.5 oz
- Material Stainless Steel
- Color Silver
- Top Dia. (In.) 2 3/8 in
- Holds 2.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ISFS-I-A25
- Zoro # G2416928
- UPC # 026731008818
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 2.5 oz |
Top Dia. (In.) | 2 3/8 in |
Height (In.) | 1 1/2 in |
Details
Item | Sauce Cup |
Material | Stainless Steel |
Color | Silver |
Holds | 2.5 oz |
NSF Certified | No |
Dishwasher Safe | No |
Oven Safe | No |
Microwaveable | No |
Description
Sauce Cup, Material Stainless Steel, Oven Safe No, Color Silver, Microwaveable No, Dishwasher Safe No, Product Type Sauce Cup, Capacity 2.5 oz, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Gluten Free Corn Grits/Polenta 24 oz. Pouches, PK4 (1618S244)
- BOULDER CANYON Boulder Canyon Hickory BBQ Potato Chips 1.5 oz., PK55 (11319)
- T&S BRASS Wall Bracket, 3 Wall Bracket Assembly With Mounti (B-0109-06)
- LANCER Chudnow Co2 Changeover Valve (1421)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- WINCO 24 oz Wide-Mouth Squeeze Bottle, PK6 (PSW-24)
- TABLECRAFT Oil and Vinegar Dispenser, 8 1/4 oz, PK12 (9085)
- ALLPOINTS TURNER (8"X 4"BLADE, S/S (WOODEN HANDLE) (1371052)
- CAMBRO Pump and Lid Kit, 12 3/8 in H, Plastic (EACFPMRC10135)
- MONIN 1/4 oz Glass Monin Bottle Syrup Pump (P230)
- Iti Condiment Dispensers