Shop All Condiment Dispensers
Iti
Sauce Cup, 2 oz, Silver, Pk12
Mfr # ISFS-I-A2
Zoro # G2416937
product price: $7.89
/pk 12, $0.66/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 oz
- Material Stainless Steel
- Capacity 2 oz
- Color Silver
- Height (In.) 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ISFS-I-A2
- Zoro # G2416937
- UPC # 026731008801
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 2 oz |
Height (In.) | 1 3/8 in |
Top Dia. (In.) | 2 1/4 in |
Details
Item | Sauce Cup |
Material | Stainless Steel |
Capacity | 2 oz |
Color | Silver |
Holds | 2 oz |
Dishwasher Safe | No |
NSF Certified | No |
Oven Safe | No |
Microwaveable | No |
Description
Sauce Cup, Material Stainless Steel, Oven Safe No, Color Silver, Microwaveable No, Dishwasher Safe No, Product Type Sauce Cup, Capacity 2 oz, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORCON PAPER Interfold Napkins, 1-Ply, White, 6 1/2 x 10.0625, PK6000 (4545VN)
- CLIF BAR Energy Bar, Chocolate Chip/Crunchy Peanut Butter, 2.4 oz, PK24 (33100)
- FOLGERS Coffee, Caffeinated, 1.75 oz., PK42 (2550006437)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MB03)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- TABLECRAFT Beehive, Salt/Pepper Shakers, Wht, 2oz, PK12 (BH2MPW)
- OFFICE SNAX Salt and Pepper Shaker Set, 2PK (OFX00057)
- ALLPOINTS Bottle , Portion Pal, 1Nz, 24Oz (2801932)
- WINCO 16 oz Red Wide-Mouth Squeeze Bottle, PK6 (PSW-16R)
- TABLECRAFT Mustard Sqz Bottle, 38mm, Cone, 12OZ, PK12 (112M)
- Iti Condiment Dispensers