Shop All Condiment Dispensers
Iti
Sauce Cup, 1.5 oz, Silver, Pk12
Mfr # ISFS-I-A15
Zoro # G2416946
product price: $14.79
/pk 12, $1.23/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5 oz
- Material Stainless Steel
- Color Silver
- Top Dia. (In.) 2 3/8 in
- Holds 1.5 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # ISFS-I-A15
- Zoro # G2416946
- UPC # 026731008795
- Country of Origin India
- Category Condiment Dispensers
Dimensions
Size | 1.5 oz |
Top Dia. (In.) | 2 3/8 in |
Height (In.) | 1 in |
Details
Item | Sauce Cup |
Material | Stainless Steel |
Color | Silver |
Holds | 1.5 oz |
NSF Certified | No |
Dishwasher Safe | No |
Oven Safe | No |
Microwaveable | No |
Description
Sauce Cup, Material Stainless Steel, Oven Safe No, Color Silver, Microwaveable No, Dishwasher Safe No, Product Type Sauce Cup, Capacity 1.5 oz, NSF Certified No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURKEE Durkee Chicken Seasoning 20 oz., PK6 (2004135)
- CHEFS COMPANION Chefs Companion Plain Gelatin 1lbs, PK12 (53621)
- GE Refrigerator Handle Kit (WR12X22148)
- FROSTY FACTORY Belt Drive 380 (F0473)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- TABLECRAFT Dredge with Handle, S/S, PK12 (H159)
- TABLECRAFT Widemouth Pourer, 1-1/4 oz, PK12 (3525A)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Blue (2801966)
- ALLPOINTS Bottle , Portion Pal, 1Nz, 24Oz (2801932)
- TABLECRAFT Paper Towel Holder (HPT135BK)
- Iti Condiment Dispensers