Shop All Condiment Dispensers
Iti
Salt/Pepper Shaker, PK48
Mfr # GS-1
Zoro # G8412783
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material glass
- Color Clear
- Height (In.) 4 1/2 in
- Width (In.) 2 in
- For Food Type Pepper; Salt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Iti
- MFR # GS-1
- Zoro # G8412783
- UPC # 875389009469
- Country of Origin China
- Category Condiment Dispensers
Dimensions
Height (In.) | 4 1/2 in |
Width (In.) | 2 in |
Overall Diameter | 1 3/4 in |
Details
Item | Salt/Pepper Shaker |
Material | glass |
Color | Clear |
For Food Type | Pepper; Salt |
NSF Certified | No |
Body Color | Clear |
Body Material | Glass |
Dishwasher Safe | No |
Handle Included | No |
Lid Included | Yes |
Graduated | No |
Description
Salt/Pepper Shaker, Overall Height 4 3/8 in, Overall Diameter 1 3/4 in, Lid Included Yes, Product Type Shaker, For Food Type Pepper; Salt, Graduated No, Handle Included No, Body Color Clear, Body Material Glass, Dishwasher Safe No, NSF Certified No, Package Quantity 48
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIONEER CABLE Pan Gasket, 749052 (749052)
- TRANE Contactor, 35A, 600V, 24V Coil (CTR02576)
- NATIONAL PUBLIC SEATING Stage Box Pleat Skirting, 16"H x 48"L, Black (SB16-48-10)
- CHEF DESIGNS 1920Bk/Black Bib Apron (TT32BK 28 24)
- ITI Jumbo Dredge, 24 oz, 7 In, Pk12 (IKW-I-C)
- ITI Salt/Pepper Shaker Set, Europn Wht, PK60 (CPS/P-02)
- CARLISLE FOODSERVICE Condiment Pump (38503)
- HAPCO-ELMAR CCH100BLK-Finishing Touches Condiment Holder, Black, PK 48 (CCH100BLK)
- RACHAEL RAY Rachael Ray 46237 Stoneware EVOO Dispensing Bottle; Marine Blue - Pack of 4 (46237)
- TABLECRAFT 2 oz. Paneled Salt And Pepper Stainless Steel Top Glass Shaker, PK24 (155S&P-2)
- TABLECRAFT Modern Glass, Syrup Dispenser, 8 oz, PK12 (1370CP)
- Iti Condiment Dispensers