Shop All Flatware
Iti
Salad Fork, 7 in L, Silver, PK12
Mfr # CO-222
Zoro # G909000207
product price: $10.99
/pk 12, $0.92/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Finish Satin
- Overall Length 7 in
- Product Type Salad Fork
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 in |
Details
Item | Salad Fork |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Finish | Satin |
Product Type | Salad Fork |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Finish Satin, Material Stainless Steel, Overall Length 7 in, Pattern Cora, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Thermostat Sp, 3/16 X 10, 36 (344635-2)
- STERO DISHWASHER Socket Relay Nds-8 (P47-6352)
- ZUMMO Blade (1405021A)
- DOYON Blade For Bread Slicer Sm302 (R347)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Butter Knife, 6 3/4 in L, Silver, PK12 (OX-339)
- ITI Teaspoon, 5 7/8 in L, Silver, PK12 (DOH-111)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- WALCO Dessert Spoon, Length 7 In, PK24 (WL5007)
- Iti Flatware