Shop All Flatware
Iti
Salad Fork, 7 3/8 in L, Silver, PK12
Mfr # SA-222
Zoro # G609000293
$37.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Stainless Steel Grade 18/0
- Product Type Salad Fork
- Overall Length 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 7 3/8 in |
Details
Item | Salad Fork |
Material | Stainless Steel |
Stainless Steel Grade | 18/0 |
Product Type | Salad Fork |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 7 3/8 in, Pattern Savor, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCA TISSUE Tork Universal Xpressnap Dispenser Napkin (DX906E)
- LOGO BRANDS Philadelphia Eagles 30oz Colorblock Stainless Tumbler (624-S30T-11)
- RAINDRIP DRIP IRRIG Y-FILTER 3/4"" (60400UB)
- BLUE DIAMOND Blue Diamondsmokehouse Almonds, PK12 (01590)
- ITI Dinner Fork, 7 1/4 in L, Silver, PK12 (BE-221)
- ITI Dinner Knife, 8 1/2 in L, Silver, PK12 (HA-331)
- ITI Ice Tea Spoon, 8 in L, Silver, PK12 (DOH-115)
- ITI Oyster/Cocktail Fork, 6 1/4"L, Silver, PK12 (CO-223)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Dinner Spoon, 7 1/2 in L, Silver, PK12 (BK-119)
- WALCO Teaspoon, Length 6 1/8 In, PK36 (WL5501)
- Iti Flatware