Shop All Flatware
Iti
Salad Fork, 7 1/4 in L, Silver, PK12
Mfr # GA-222
Zoro # G109000205
product price: $28.45
/pk 12, $2.37/ea
$28.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Salad Fork
- Stainless Steel Grade 18/0
- Overall Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 7 1/4 in |
Details
Item | Salad Fork |
Material | Stainless Steel |
Product Type | Salad Fork |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 7 1/4 in, Pattern Gallery, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON SALT ICE CREAM SALT CNCNT 4LB (F142130000B)
- WHIRLPOOL Range Door Hinge (4455526)
- FAGOR COMMERCIAL Gasket Door 48 (12188099)
- COMPONENT HARDWARE Pilaster S/S, Keyhole, 4 8" (T21-1048)
- ITI Steak Knife, 9 5/8 in L, Silver, PK12 (OX-441)
- ITI Ice Tea Spoon, 7 7/8 in L, Silver, PK12 (WAV-115)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (WIH-221)
- ITI Ice Tea Spoon, 7 1/2 in L, Silver, PK12 (BA-115)
- ITI Salad Fork, 7 in L, Silver, PK12 (CO-222)
- CRESTWARE Teaspoon, 6 in L, Silver, PK36 (CON500)
- Iti Flatware