Shop All Flatware
Iti
Salad Fork, 6 1/2 in L, Silver, PK12
Mfr # BK-222
Zoro # G909000078
$17.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Product Type Salad Fork
- Stainless Steel Grade 18/0
- Overall Length 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 6 1/2 in |
Details
Item | Salad Fork |
Material | Stainless Steel |
Product Type | Salad Fork |
Stainless Steel Grade | 18/0 |
Description
Salad Fork, Product Type Salad Fork, Color Silver, Material Stainless Steel, Overall Length 6 1/2 in, Pattern Berkley, Stainless Steel Grade 18/0, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Handle, Oven Door (98005317)
- SERVICE IDEAS Frothing Pitcher, 20 oz. with 6 oz. Increment (FROTH206)
- FOOD WARMING EQUIPMENT Infinite Heat Switch (T-STAT-INF1)
- EARTHSTONE WOODFIRE OVENS Temp Controller Display (ESO-TTC)
- ITI Dessert Spoon, 7 in L, Silver, PK36 (WIM-114)
- ITI Dinner Knife, 8 in L, Silver, PK12 (WIM-331)
- ITI Dinner Knife, 8 1/2 in L, Silver, PK12 (HA-331)
- ITI Dinner Fork, 7 1/8 in L, Silver, PK12 (RG-221)
- ITI Salad Fork, 7 3/8 in L, Silver, PK12 (SA-222)
- ITI Salad Fork, 7 1/4 in L, Silver, PK12 (GA-222)
- ITI Bouillon Spoon, 5 7/8 in L, Silver, PK12 (SA-113)
- Iti Flatware