Shop All Plate Stands
Iti
Round Plate Stand, Black, Iron, 2 Tier, 9 In
Mfr # WR-102
Zoro # G8030127
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Tier 2
- Material Iron
- Length 13 1/2 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # WR-102
- Zoro # G8030127
- UPC # 026731007507
- Country of Origin China
- Category Plate Stands
Dimensions
Length | 13 1/2 in |
Height | 17 1/4 in |
Width | 19 1/2 in |
Overall Length | 17 1/4 in |
Overall Width | 13 1/2 in |
Details
Item | Plate Stand |
Shape | Round |
Tier | 2 |
Material | Iron |
Color | Black |
For Use With | DO-211, RB-103, WB-210 |
Product Type | 2 Tier Plate Stand |
Description
Plate Stand, For Use With DO-211, RB-103, WB-210, Product Type 2 Tier Plate Stand, Color Black, Material Iron, Overall Height 19 1/2 in, Overall Length 17 1/4 in, Overall Width 13 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAY VALLEY Bay Valley 97-114 Count Fresh Pack Kosher Pickle Spears 1 gal., PK4 (12914951170)
- HI-CHEW Hi-Chew Grape 1.76 oz., PK180 (10140)
- STAR MANUFACTURING Pre-Filter (5N-22618)
- GRINDMASTER CECILWARE Pump Motor, Cw, 115V, 60 Hz, W (260-00005)
- ITI Round Plate Stand, Black, Iron, 3 Tier, 12In (WR-123)
- CAMBRO Plate Covers, Dia. 10-13/16 In, PK12 (CA1013CW152)
- DINEX Insulated Dome, Latte, PK12 (DX340031)
- DINEX Insulated Base, Latte, PK12 (DX107731)
- DINEX Insulated Base, Cranberry, PK12 (DX107761)
- DINEX Insulated Dome, Cranberry, PK12 (DX340061)
- DINEX Insulated Dome, Blue, PK12 (DX340050)
- Iti Plate Stands