Shop All Trays and Platters
Iti
Relish Tray, 9-1/4x4-1/4, Europn Wht, PK36
Mfr # RET-9-EW
Zoro # G8219321
product price: $214.99
/pk 36, $5.97/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 1/4 in
- Width 4 1/4 in
- Color European White
- Material Vitrified Stoneware
- Temp. Resistance 350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # RET-9-EW
- Zoro # G8219321
- UPC # 875389005836
- Country of Origin China
- Category Trays and Platters
Dimensions
Length | 9 1/4 in |
Width | 4 1/4 in |
Overall Length | 9 1/4 in |
Details
Item | Relish Tray |
Color | European White |
Material | Vitrified Stoneware |
Temp. Resistance | 350 Degrees F |
NSF Certified | No |
Handle Included | No |
Maximum Temperature Resistance | 350 Degrees F |
Edge Style | Wide Rim Rolled |
Pattern | Roma |
Description
Relish Tray, Product Type Relish Tray, Color European White, Diameter Not Applicable, Edge Style Wide Rim Rolled, Handle Included No, Material Vitrified Stoneware, Maximum Temperature Resistance 350 Degrees F, Overall Height 1 5/8 in, Overall Length 9 1/4 in, Overall Width 4 1/4 in, NSF Certified No, Pattern Roma, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Warmer Element 120V 1400W (R02-08-113D-00)
- HUBBELL HEATERS Element 5000W 480V 46.1 Ohm (C1315-28)
- BAYHEAD PRODUCTS Plastic Tray, 21.5"x17"x1.5", PR (GMT)
- RANDELL Heating Element - 208V/1100W (RP ELM1172B)
- ITI Platter, 9-3/4x7-1/2, Brown Speckle, PK24 (GR-12)
- ITI Platter, 11-3/4x8, European White, PK12 (DO-13)
- ITI Butter Chip Plate, 3 Dia, Americn Wht, PK72 (BC-3-AW)
- ITI Pizza Plate, 13-1/2 Dia, European Wht, PK6 (PZ-14-EW)
- ITI Pizza Plate, 13-1/2 Dia, American Wht, PK6 (PZ-14-AW)
- ITI Platter, 11x6-3/4, Bright White, PK12 (EL-27)
- TARIFA 2 x 20 x 11.5 in. Minimalist Brown Wooden Tray (TA3657702)
- Iti Trays and Platters