Shop All Drinking Glasses
Iti
Red Wine Glass, 20 Oz, PK24
Mfr # 4740
Zoro # G7886715
product price: $66.69
/pk 24, $2.78/ea
$66.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Red Wine Glass
- Size 20 oz
- Color Clear
- Material glass
- Pattern Grand Vino
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Iti
- MFR # 4740
- Zoro # G7886715
- Country of Origin Colombia
- Category Drinking Glasses
Dimensions
Size | 20 oz |
Bottom Diameter | 3 in |
Details
Item | Red Wine Glass |
Type | Red Wine Glass |
Color | Clear |
Material | glass |
Pattern | Grand Vino |
Product Type | Red Wine Glass |
Description
Red Wine Glass, Product Type Red Wine Glass, Color Clear, Material Glass, Bottom Diameter 3 in, Capacity 20 fl oz, Overall Height 8 1/8 in, Pattern Grand Vino, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Thermostat (2193984)
- GRINDMASTER CECILWARE For 1161 Impeller Agitator (1742)
- WHIRLPOOL Washing Machine Timer (285938)
- PRIME-LINE Tulip Knob Latch, 1-3/4 in. Mounting Holes, Black Single Pack (K 5001)
- ITI Red Wine Glass, 12 Oz, PK24 (4440)
- ITI Juice Glass, 7-1/2 Oz, PK48 (100)
- ITI Rocks Glass, 10-1/2 Oz, PK48 (396)
- ITI Pilsner Glass, 20 Oz, PK24 (393)
- ITI Beverage Glass, 10-3/4 Oz, PK48 (446)
- ITI Mixing Glass, Rim Tempered, 14 Oz, PK24 (8614RT)
- LOGO BRANDS New York Yankees 16oz Stripe Pint Glass (520-G16P-16)
- Iti Drinking Glasses